Beli reamer set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- ENGINEER Taper Reamer (Rimer Peluas Tirus)atribut:
- Material: High carbon steel
- Penetration Range: 6.0-30φ mm
- Overall Length: 145mm
- Blade length: 107mm
- ENGINEER Taper Reamer (Rimer Peluas Tirus)Deskripsi:-Used for expanding the hole on a thin iron plate and chamfering of pipes. -For chamfering works of aluminum plate, thin iron plates and pipes.atribut:
- Blade Materials: High Carbon Steel
- Purpose of Use: For chamfering works of aluminum plate, thin iron plates and pipes.
- WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Deskripsi:Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.atribut:
- Shank Type - Machining: Straight
- Blade Type: Straight
- Finish - Machining: Black Oxide
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- Non Brand Chucking Reamer SetDeskripsi:These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Reamer Application: Through Hole
- Spiral Direction: Right Hand
- TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)atribut:
- Size (Inchxmm): 4x16
- Maximum Speed (rpm): 13300
- Sherwood Machine Reameratribut:
- Cutting Direction: Right Hand
- Finish/Coating: Steam Tempered
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Reamer Type: Fixed
- TRUSCO Long Hand Reamer (Reamer Tangan)Deskripsi:Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
- YANKEE Taper Pin ReamerDeskripsi:Straight-flute taper pin reamers push chips forward into the hole and are used to enlarge, finish, or shape holes for a precise fit when installing taper pins into the hole. They have a 1/4" taper to the foot. Straight-flute reamers are the most commonly used style of reamer. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamers into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Measurement System: Wire
- Shank Type - Machining: Straight
- YANKEE Hand Reamer (Reamer Tangan)Deskripsi:Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.atribut:
- UNSPSC: 23171610
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Steel
- Primary Material Application ISO Code: P1
- Reamer Application: Through Hole
- Secondary Material Application: Alloy Steel
- Secondary Material Application ISO Code: P2
- Shank Type - Machining: Straight
- Spiral Direction: Neutral
- Sherwood Hand Taper Pin Reamer (Rimer Pin)Deskripsi:Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
- TRUSCO Door Stopper Resin Typeatribut:
- Material: Elastomer resin
- Width (mm): 32
- Overall Length (mm): 120
- Color: Black
- Height (mm): 40
- Weight (g): 38
- Depth (mm): 120
- Okazaki Seiko Tapered Pin ReamerDeskripsi:MCO material is used.atribut:
- Material: MCO (cobalt high speed steel)
- Taper: 1/50
Daftar Harga reamer set Terbaru October 2026
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
| ENGINEER Taper Reamer (Rimer Peluas Tirus) | Rp429.900 |
| ENGINEER Taper Reamer (Rimer Peluas Tirus) | Rp119.900 |
| WESTWARD Adjustable Hand Reamer Set (Reamer Tangan) | Rp999.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| Non Brand Chucking Reamer Set | Rp2.399.900 |
| TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal) | Rp42.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas) | Rp1.299.900 |
| SOMTA Parallel Hand Reamer (Reamer Tangan) | Rp129.900 |
| Konaflex KF Standard Flap Disc (Amplas Gerinda Susun) | Rp7.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000970-1.jpg)
/P102549810-1.jpg)
/P102851919-1.jpg)
/n1P107711829-1.jpg)
/P102080290-1.jpg)

/9eP101000338-4.jpg)
%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)
/P102086636-1.jpg)
/eeP107514518-1.jpg)

/1iP104716054-3.jpg)

/84P109393292-1.jpg)
/4wP102131176-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)